Troy Lighting TF9362NB "Old Town" Outdoor Hanging Lantern
| Item: | TF9362NB |
| Finish: | Natural Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 13" |
| Width | 10-1/2" |
| Number of Bulbs | 1 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Voltage | 120V |
| Construction | Hand Forged And Cast Iron |
| Warranty |


