Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TF5009CB "Campanile" Outdoor Hanging Lantern

Item: TF5009CB
Finish: Campanile Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,350.00

Price: $900.45

Details and Dimensions

Height 27-1/2"
Width 16-3/4"
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Voltage 120V
Construction Hand-Forged Iron