Troy Lighting TF3217 "Larchmont" Outdoor Hanging Lantern
| Item: | TF3217 |
| Finish: | Aged Pewter |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $462.30
Details and Dimensions
| Height | 23-3/8" |
| Width | 8" |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Warranty |


