Troy Lighting TF2967 "French Quarter" Outdoor Hanging Lantern
| Item: | TF2967 |
| Finish: | Aged Pewter |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $603.00
Details and Dimensions
| Height | 29" |
| Width | 10" |
| Canopy Size | 5 |
| Number of Bulbs | 4 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 240 W |
| Voltage | 120V |
| Construction | Hand-Forged Iron |
| Warranty |


