Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TF2966 "French Quarter" Outdoor Hanging Lantern

Item: TF2966
Finish: Aged Pewter
Online Availability: Available for immediate shipment

List Price: $654.00

Price: $436.22

Details and Dimensions

Height 20-1/2"
Width 7"
Canopy Size 5
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Construction Hand-Forged Iron