X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF2947 "Raleigh" Outdoor Hanging Lantern

Item: TF2947
Finish: Old Silver
Online Availability: Available for immediate shipment

List Price: $546.00

Price: $364.18



Details and Dimensions

Height 17"
Diameter 10"
Canopy Size 6
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Construction Aluminum