X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF2027HB "Chatham" Outdoor Hanging Lantern

Item: TF2027HB
Finish: Heritage Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 12"
Width 7"
Number of Bulbs 1
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Voltage 120V
Construction Solid Brass