X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF1358FBZ "Bennington" Outdoor Hanging Lantern

Item: TF1358FBZ
Finish: Forged Bronze
Online Availability: Please call for availability.


Details and Dimensions

Height 15-1/4"
Width 13-1/2"
Overall Height 65"
Canopy Size 6-1/2'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type Matte Opal
Shade Material Glass
Voltage 120V
Construction Hand-Worked Wrought Iron