X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TF1285SG "Sausalito" Entrance / Foyer Pendant

Item: TF1285SG
Finish: Silver Gold
Online Availability: Available for immediate shipment
Select Finish:

List Price: $1,083.00

Price: $722.00 (Pricing is for Silver Gold)



Details and Dimensions

Height 16-1/2"
Width 25"
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Shade Linen
Shade Material Fabric
Shade Type Drum
Chain Length 48"
Wire Length 120"
Suitable Installation Dry
Construction Hand-Worked Wrought Iron
View Similar Products