Troy Lighting TCCD9000OBZ "Newton" Outdoor Ceiling Mounted Light
| Item: | TCCD9000OBZ |
| Finish: | Old Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $340.17
Details and Dimensions
| Height | 5-3/4" |
| Width | 12-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


