Troy Lighting TC9251NB "Aspen" Outdoor Ceiling Mounted Light
| Item: | TC9251NB |
| Finish: | Natural Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $460.23
Details and Dimensions
| Height | 6-1/4" |
| Width | 13-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Base |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | Seeded Amber Etched |
| Shade Material | Glass |
| Voltage | 120V |
| Construction | Hand Forged Iron |
| Warranty |


