X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TC1283DB "Sausalito" Semi Flush Mount Ceiling Light

Item: TC1283DB
Finish: Deep Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 11-1/2"
Width 12-1/4"
Diameter 12-1/4"
Canopy Size 9" Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Shade Linen
Shade Material Fabric
Suitable Installation Dry
Voltage 120V
Construction Hand-Worked Wrought Iron
View Similar Products