Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TBCD9008OBZ "Newton" Outdoor Entrance Wall Light

Item: TBCD9008OBZ
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $594.00

Price: $396.20

Details and Dimensions

Height 19-1/2"
Width 8-3/4"
Extension From Wall 5-1/2"
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Voltage 120V
Construction Hand Forged Iron