Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TBCD9007OBZ "Newton" Outdoor Entrance Wall Light

Item: TBCD9007OBZ
Finish: Old Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $432.00

Price: $288.14

Details and Dimensions

Height 17-1/2"
Width 5"
Number of Bulbs 1
Voltage 120V