X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Troy Lighting TB9131NR "Montgomery" Outdoor Entrance Wall Light

Item: TB9131NR
Finish: Natural Rust / Clear
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 16"
Width 8-1/4"
Extension From Wall 9-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Voltage 120V
Construction Solid Brass