Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TB2962 "French Quarter" Outdoor Entrance Wall Light

Item: TB2962
Finish: Aged Pewter
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $714.00

Price: $476.24

Details and Dimensions

Height 24"
Width 7"
Extension From Wall 9-1/2"
Backplate Dimension 4
Number of Bulbs 2
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type Clear
Voltage 120V
Construction Hand-Forged Iron