X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Troy Lighting TB1581PC "Bentley" 1 Bulb Wall Sconce

Item: TB1581PC
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $216.00

Price: $144.07



Details and Dimensions

Height 10"
Width 6"
Extension From Wall 6"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Matte Opal & Solid Clear
Voltage 120V
Construction Steel