X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tiella T800RLTAOAS "Taos" Pendant Track Light

Item: T800RLTAOAS
Finish: Satin Nickel / Amazon
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 8-2/5"
Width 4-4/5"
Length 4-4/5"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Brilliant Frit
Voltage 12V
Weight 1 lb
Rail Type Monorail
Shade Material Glass
Wire Color 72