X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tiella T800RLFCS04S "Focus" Track Lighting Track Head

Item: T800RLFCS04S
Finish: Satin Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $92.00

Price: $73.60 (Pricing is for Satin Nickel)



Details and Dimensions

Height 3"
Width 5-2/5"
Length 2-3/10"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Weight 1 lb
Features Rotates 360 Degrees Around Stem, Pivots 270 Degrees
Rail Type Monorail
Shade Material Metal