X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tiella T800RLCARAS "Cara" Pendant Track Light

Item: T800RLCARAS
Finish: Satin Nickel / Amber
Online Availability: Please call for availability.
Select Finish:

List Price: $155.00

Price: $124.00 (Pricing is for Satin Nickel / Amber)



Details and Dimensions

Height 11"
Width 4-1/4"
Length 4-1/4"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Glass Type Tapered
Voltage 12V
Weight 2 lbs
Rail Type Monorail
Shade Material Glass
Wire Length 72"