X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tiella T800RLAXSS "Axis" Track Lighting Track Head

Item: T800RLAXSS
Finish: Satin Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 1-1/10"
Width 1-3/10"
Length 1-1/10"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Weight 1 lb
Features Head Swivels 220 Degrees
Rail Type Monorail
Shown With Mesh Shade Accessory (Sold Separately)