X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tiella T800RAL5AMZ "Sola" Complete Track Lighting Track Kit

Item: T800RAL5AMZ
Finish: Antique Bronze / Amber
Online Availability: Please call for availability.
Select Finish:

List Price: $315.00

Price: $260.00 (Pricing is for Antique Bronze / Amber)



Details and Dimensions

Number of Bulbs 5
Bulb Type Halogen
Bulb(s) Included No
Max. Wattage Per Bulb 20 W
Total Fixture Wattage 100 W
Voltage 120V
Weight 2 lbs
Rail Type Monorail
Transformer Wattage 100 Watts
Transformer Type Surface
Shade Material Glass
Transformer Output Voltage 12V