X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tiella T800MPTRRAS "Terra" Pendant Track Light

Item: T800MPTRRAS
Finish: Satin Nickel / Amber
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 7-3/5"
Width 3-7/10"
Length 3-7/10"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 50 W
Total Fixture Wattage 50 W
Voltage 12V
Weight 1 lb
Rail Type Monopoint
Shade Material Glass
Wire Color 72