X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Tiella T800FM90LS "90 Ceiling" Flush Mount Ceiling Light

Item: T800FM90LS
Finish: Satin Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $125.00

Price: $104.00 (Pricing is for Satin Nickel)




Details and Dimensions

Height 3"
Width 9"
Diameter 9"
Length 9"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included Yes
Max. Wattage Per Bulb 40 W
Total Fixture Wattage 80 W
Glass Type Frost
Shade Material Glass
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 3 lbs