X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Tiella T800FM360LSCF "360 Ceiling" Flush Mount Ceiling Light

Item: T800FM360LSCF
Finish: Satin Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 2-1/2"
Width 11"
Diameter 11"
Length 11"
Number of Bulbs 2
Bulb Type Fluorescent
Bulb(s) Included Yes
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Glass Type Frost
Shade Material Glass
Eco-Friendly Energy Star
Suitable Installation Damp
Voltage 120V
ADA Compliant Yes
Weight 3 lbs