X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thompson Traders TVTS "Petit Rustic" Up to 24" Wide Bathroom Vanity

Item: TVTS
Finish: Cinnamon / Black Copper
Online Availability: Please call for availability.


Details and Dimensions

Vanity Installation Type Floor Standing
Overall Size 34 x 22 x 17
Height 34"
Width 22"
Depth 17"
Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Included No
Sink Included Yes
Number of Doors 1
Drain Location Center
Drain Included Yes
Overflow No