Back to Search Results
Ferguson.com Home
>
Vanities
>
31" to 44" Wide Bathroom Vanities
> Thompson Traders
>
TVTL
Thompson Traders TVTL "Grande Rustic" 31" to 44" Wide Bathroom Vanity
| Item: | TVTL |
| Finish: | Cinnamon / Black Copper |
Price: $2,089.05
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34 x 42 x 17 |
| Height | 34" |
| Width | 42" |
| Depth | 17" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Included | No |
| Sink Included | Yes |
| Number of Doors | 2 |
| Drain Location | Center |
| Drain Included | Yes |
| Overflow | No |


