Back to Search Results
Ferguson.com Home
>
Vanities
>
25" to 30" Wide Bathroom Vanities
> Thompson Traders
>
TVTBC
Thompson Traders TVTBC "Bowed Front" 25" to 30" Wide Bathroom Vanity
| Item: | TVTBC |
| Finish: | Espresso / Black Copper |
Price: $1,329.05
Details and Dimensions
| Vanity Instalation Type | Floor Standing |
| Overall Size | 34-1/2 x 30 x 22 |
| Height | 34-1/2" |
| Width | 30" |
| Depth | 22" |
| Faucet Hole Configuration | 8'' Widespread |
| Number of Faucet Holes | 3 Hole |
| Faucet Included | No |
| Sink Included | Yes |
| Number of Doors | 2 |
| Drain Location | Center |
| Drain Included | Yes |
| Overflow | No |


