Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Thompson Traders
>
TRMOP
Thompson Traders TRMOP "Capri" Vessel Style Bathroom Sink
| Item: | TRMOP |
| Finish: | Antique Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $350.55
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 16-1/4" |
| Width | 16-1/4" |
| Depth | 7-1/2" |
| Bowl Length | 14-1/4" |
| Bowl Width | 14-1/4" |
| Bowl Depth | 7-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | 16 Gauge Pure Copper |
| Features | • Drain Sold Separately |
| Additional Information | Can be Used in Both Vessel and Partial Drop In Applications |
| Product Specifications |


