X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thompson Traders TRCDW "Baccus" Vessel Style Bathroom Sink

Item: TRCDW
Finish: Black Copper
Online Availability: Available for immediate shipment


Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 17"
Width 17"
Depth 6-1/2"
Overall Size 17 x 6-1/2
Bowl Length 15"
Bowl Depth 6-1/2"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included Yes
Drain Location Center
Drain Hole Size 1-1/2"
Construction 16 Gauge Solid Copper
Sink Construction Metals
Additional Information Each sink is handmade and is unique and can vary 1/4 in either direction
Diameter 17"
Number of Bowls 1