Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Thompson Traders
>
TPBC
Thompson Traders TPBC "Prana" Vessel Style Bathroom Sink
| Item: | TPBC |
| Finish: | Black Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $521.55
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Length | 14" |
| Width | 17" |
| Depth | 6" |
| Overall Size | 17 x 14 x 6 |
| Bowl Length | 12" |
| Bowl Width | 15" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | 16 Gauge Solid Copper |
| Additional Information | Each sink is handmade and is unique and can vary 1/4” in either direction |
| Product Specifications |


