X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thompson Traders TP231223E "Petit Miro" Vessel Style Bathroom Sink

Item: TP231223E
Finish: Polished Copper
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 14"
Depth 5-1/2"
Overall Size 14 x 5-1/2
Bowl Length 13-1/2"
Bowl Depth 5-1/2"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included Yes
Drain Location Center
Drain Hole Size 1-1/2"
Construction Pure Copper
Sink Construction Metals
Diameter 14"
Number of Bowls 1