Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Thompson Traders
>
TP231223A
Thompson Traders TP231223A "Petit Manet" Vessel Style Bathroom Sink
| Item: | TP231223A |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $189.05
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 16-1/4" |
| Width | 16-1/4" |
| Depth | 7-1/2" |
| Overall Size | 16-1/4 x 16-1/4 x 7-1/2 |
| Bowl Length | 14-1/4" |
| Bowl Width | 14-1/4" |
| Bowl Depth | 7-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | Pure Copper |
| Features | • Drain Sold Separately |
| Product Specifications |


