Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Thompson Traders
>
TOLBC
Thompson Traders TOLBC "Otono" Vessel Style Bathroom Sink
| Item: | TOLBC |
| Finish: | Black Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $759.05
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Length | 15" |
| Width | 26-1/2" |
| Depth | 5-3/4" |
| Overall Size | 26-1/2 x 15 x 5-3/4 |
| Bowl Length | 13-1/4" |
| Bowl Width | 24" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | 16 Gauge Solid Copper |
| Features | • Can also be used in an undermount or Vessel Type application |
| Additional Information | Each sink is handmade and is unique and can vary 1/4” in either direction |
| Product Specifications |


