Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Thompson Traders
>
TNS25036BRN
Thompson Traders TNS25036BRN "Calder" Vessel Style Bathroom Sink
| Item: | TNS25036BRN |
| Finish: | Hammered Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $284.05
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 12" |
| Width | 18-1/2" |
| Depth | 5-1/2" |
| Overall Size | 18-1/2 x 12 x 5-1/2 |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | 16 Gauge Solid Copper |


