Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bar Sinks
> Thompson Traders
>
TNS25033H
Thompson Traders TNS25033H "Vernazza" Self Rimming Bar Sink
| Item: | TNS25033H |
| Finish: | Medium Antique |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $474.05
Details and Dimensions
| Sink Installation Type | Undermount or Self Rimming |
| Number of Bowls | 1 |
| Length | 21-1/2" |
| Width | 19-1/2" |
| Depth | 10" |
| Overall Size | 21-1/2'' x 19-1/2'' x 10'' |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Pure Copper |
| Gauge | 14 |
| Features | • Drain Sold Separately |
| Additional Information | Can be Used in Both Drop In and Undermount Applications |
| Product Specifications |


