Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Thompson Traders
>
TNS25029A
Thompson Traders TNS25029A "FLW" Vessel Style Bathroom Sink
| Item: | TNS25029A |
| Finish: | Antique Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $474.05
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 18" |
| Width | 18" |
| Depth | 6-1/2" |
| Overall Size | 18 x 18 x 6-1/2 |
| Bowl Length | 15-1/2" |
| Bowl Width | 15-1/2" |
| Bowl Depth | 6-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | Pure Copper |
| Features | • Drain Sold Separately |
| Product Specifications |


