Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Thompson Traders
>
TNPCS
Thompson Traders TNPCS "Nest" Vessel Style Bathroom Sink
| Item: | TNPCS |
| Finish: | Polish Copper / Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,499.00 (Pricing is for Polish Copper / Nickel)
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 16" |
| Width | 16" |
| Depth | 5-3/4" |
| Overall Size | 16 x 16 x 5-3/4 |
| Bowl Length | 14" |
| Bowl Width | 14" |
| Bowl Depth | 5-3/4" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | Pure Copper |
| Features | • Drain Sold Separately |
| Product Specifications |


