X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thompson Traders TMP "Metropoli" Vessel Style Bathroom Sink

Item: TMP
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $624.00

Price: $569.05



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 15"
Width 15"
Depth 6"
Overall Size 15 x 6
Bowl Length 13-1/2"
Bowl Depth 6"
Sink Shape Round
Number of Faucet Holes 0 Hole
Drain Included Yes
Drain Location Center
Drain Hole Size 1-1/2"
Construction Pure Copper
Diameter 15"
Number of Bowls 1
View Similar Products