Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Thompson Traders
>
TKSA3322AH
Thompson Traders TKSA3322AH "Lucca" Apron Front / Specialty Kitchen Sink
| Item: | TKSA3322AH |
| Finish: | Medium Antique |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,139.05
Details and Dimensions
| Sink Installation Type | Undermount or Self Rimming |
| Number of Bowls | 1 |
| Length | 32" |
| Width | 22" |
| Depth | 9" |
| Overall Size | 32'' x 22'' x 9'' |
| Bowl Length | 30" |
| Bowl Width | 19" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Pure Copper |
| Gauge | 14 |
| Features | • Drain Sold Separately |
| Product Specifications |


