Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Thompson Traders
>
TKSA2522BC
Thompson Traders TKSA2522BC Apron Front / Specialty Kitchen Sink
| Item: | TKSA2522BC |
| Finish: | Black Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,519.05
Details and Dimensions
| Sink Installation Type | Undermount or Self Rimming |
| Number of Bowls | 1 |
| Length | 22" |
| Width | 25" |
| Depth | 10" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Solid Copper |
| Gauge | 14 |
| Features | • Can be used in undermount or self rimming appliactions |
| Additional Information | Each Sink is Handmade and unique and can vary 1/4” in either direction. |


