Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bar Sinks
> Thompson Traders
>
TKRMBC
Thompson Traders TKRMBC "Sorento" Self Rimming Bar Sink
| Item: | TKRMBC |
| Finish: | Black Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $806.55
Details and Dimensions
| Sink Installation Type | Undermount or Self Rimming |
| Number of Bowls | 1 |
| Length | 28" |
| Width | 10" |
| Depth | 6-1/2" |
| Overall Size | 28'' x 10'' x 6-1/2'' |
| Bowl Length | 25" |
| Bowl Width | 7" |
| Bowl Depth | 6-1/2" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Reversible |
| Drain Hole Size | 3-1/2" |
| Construction | Solid Copper |
| Gauge | 14 |
| Features | • Can Also Be Used in Undermount Applications |
| Additional Information | Each Sink is Handmade and is Unique and can vary 1/4” in either direction |
| Product Specifications |


