Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bar Sinks
> Thompson Traders
>
TKPU1715HA
Thompson Traders TKPU1715HA "Como" Self Rimming Bar Sink
| Item: | TKPU1715HA |
| Finish: | Medium Antique |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $284.05
Details and Dimensions
| Sink Installation Type | Undermount or Self Rimming |
| Number of Bowls | 1 |
| Length | 17" |
| Width | 15" |
| Depth | 8" |
| Overall Size | 17'' x 15'' x 8'' |
| Bowl Length | 15" |
| Bowl Width | 13" |
| Bowl Depth | 8" |
| Number of Faucet Holes | 0 Hole |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | Pure Copper |
| Gauge | 14 |
| Features | • Drain Sold Separately |
| Additional Information | Can Be used in both Undermount and Drop In Applications |
| Product Specifications |


