Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Thompson Traders TKDA3322BRN "Cornigila" Apron Front / Specialty Kitchen Sink

Item: TKDA3322BRN
Finish: Hammered Nickel
Online Availability: Please call for availability.

Details and Dimensions

Sink Installation Type Apron Front
Number of Bowls 2
Length 33"
Width 22"
Depth 9"
Overall Size 33'' x 22'' x 9''
Bowl Width 19"
Second Bowl Width 19"
Number of Faucet Holes 0 Hole
Drain Included Yes
Drain Location Center
Drain Hole Size 3-1/2"
Construction Hammered Nickel
Sink Construction Metals
Additional Information Drop-In or Undermount Installation