Back to Search Results
Ferguson.com Home
>
Sinks
>
Vessel Style Bathroom Sinks
> Thompson Traders
>
TFLWS
Thompson Traders TFLWS Vessel Style Bathroom Sink
| Item: | TFLWS |
| Finish: | Medium Antique and Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $388.55
Details and Dimensions
| Sink Installation Type | Vessel |
| Length | 16" |
| Width | 16" |
| Depth | 6" |
| Overall Size | 16 x 16 x 6 |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | 16 Gauge Solid Copper |
| Features | • Copper Outter Shell with Stainless Interior Finish |
| Additional Information | Each sink is handmade and is unique and can vary 1/4” in either direction |


