X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Thompson Traders TBPV1914BC "Diego II" Vessel Style Bathroom Sink

Item: TBPV1914BC
Finish: Black Copper
Online Availability: Available for immediate shipment

List Price: $635.00

Price: $565.15



Details and Dimensions

Sink Installation Type Vessel
Faucet Hole Configuration Vessel / No Faucet Holes
Length 19"
Width 14"
Depth 5"
Overall Size 19 x 14 x 5
Bowl Length 17"
Bowl Width 12"
Bowl Depth 5"
Sink Shape Rectangle
Number of Faucet Holes 0 Hole
Drain Included Yes
Drain Location Center
Drain Hole Size 1-1/2"
Construction Pure Copper
Number of Bowls 1
View Similar Products