Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bathroom Sinks
> Thompson Traders
>
TBPU1914BC
Thompson Traders TBPU1914BC "Diego" Self Rimming Bathroom Sink
| Item: | TBPU1914BC |
| Finish: | Black Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $445.55
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Length | 14" |
| Width | 19" |
| Depth | 5" |
| Overall Size | 19 x 14 x 5 |
| Bowl Length | 12" |
| Bowl Width | 17" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | Pure Copper |
| Features | • Drain Sold Separately |
| Additional Information | Can be Used in Both Drop in and Undermount Applications |
| Product Specifications |


