Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bathroom Sinks
> Thompson Traders
>
TBOU1915BC
Thompson Traders TBOU1915BC Self Rimming Bathroom Sink
| Item: | TBOU1915BC |
| Finish: | Black Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $274.55
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Length | 14" |
| Width | 19" |
| Depth | 5-1/2" |
| Overall Size | 19 x 14 x 5-1/2 |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | 16 Gauge Solid Copper |
| Features | • Can also be used in an undermount application |
| Additional Information | Each sink is handmade and is unique and can vary 1/4” in either direction |


