Back to Search Results
Ferguson.com Home
>
Sinks
>
Self Rimming Bathroom Sinks
> Thompson Traders
>
TBNRWR
Thompson Traders TBNRWR "Hawthorne" Self Rimming Bathroom Sink
| Item: | TBNRWR |
| Finish: | Black Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $379.05
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Length | 15-1/2" |
| Width | 15-1/2" |
| Depth | 5" |
| Overall Size | 15-1/2 x 15-1/2 x 5 |
| Bowl Length | 13-1/2" |
| Bowl Width | 13-1/2" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | Pure Copper |
| Features | • Drain Sold Separately |
| Additional Information | Can be Used in Both Undermount and Drop In Applications |
| Product Specifications |


