Thompson Traders T3SBC "Picasso" Self Rimming Bathroom Sink
| Item: | T3SBC |
| Finish: | Black Copper |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $246.05
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Length | 12" |
| Width | 12" |
| Depth | 5" |
| Overall Size | 12 x 12 x 5 |
| Bowl Length | 10" |
| Bowl Width | 10" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/2" |
| Overflow | No |
| Construction | 16 Gauge Solid Copper |
| Features | • Can also be used in an undermount application |
| Additional Information | Each sink is handmade and is unique and can vary 1/4” in either direction |
| Product Specifications |


